*CVR* LFN GB-H KIT K
Series RK-3000 *CVR* LFN GB-H KIT K
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dielectric Gasket kit
- Dielectric union
- Replacement gasket kit
- For use with steam to 300 degrees F
-
Lead Law Compliant, Not Certified
Documents
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 3003, 3004, 3006 and 3008 Dielectric Union
- Collection:
- Series RK-3000
- Fitting Type:
- Kit
- Lead Law Compliance Level:
- Compliant Not Certified
- Type:
- Gasket Kit
- UPC:
- 098268105261
- Weight:
- 0.1