1/2 in. Steam Gasket Kit for 3001 Union
Series RK-3000 1/2 in. Steam Gasket Kit for 3001 Union
Frequently Purchased Together
Product Details
- Made of EPDM material
- For use with steam to 300 degrees F
- Includes two replacement gaskets per kit
- Durable and corrosion resistant
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 3001, 3002, 3005, 3007
- CARB OTC LEED Compliant:
- No
- Collection:
- Series RK-3000
- Depth:
- 3-13/100 in
- Diameter - Inside 1:
- 1/2 in
- Fitting Type:
- Flange Accessory Pack
- GSA Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Type:
- Gasket Kit
- UL Listed:
- No
- Weight:
- 0.06 lb
- Width:
- 1-63/100 in