This product requires certification to purchase.

1-1/2 in. Gasket Kit for 3001 Union

Watts

Series RK-3000 1-1/2 in. Gasket Kit for 3001 Union

  • Fast #
  • Part #WGAE
  • Item #461965
  • Manufacturer Part #0881404
5 out of 5 Customer Rating
Brand image
Watts

Series RK-3000 1-1/2 in. Gasket Kit for 3001 Union

  • Fast #
  • Part #WGAE
  • Item #461965
  • Manufacturer Part #0881404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gaskets that can be used for the 3/4 in 3001 and 3005 series, 1/2 in 3003, 3004, 3006, 3007, and 3008 series
  • For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkalines
  • BAA compliant
  • Durable and corrosion resistant
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

BAA Compliant:
Yes
Brand Model Compatibility:
Series 3001
Collection:
Series RK-3000
Diameter - Inside 1:
1-1/2 in
Fitting Type:
Flange Accessory Pack
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Rubber
Material Type:
Buna-N
Maximum Temperature:
300
NSF Certified:
No
Type:
Gasket Kit
UL Listed:
No
UPC:
098268105087
Weight:
0.09 lb