This product requires certification to purchase.

1 in. Gasket Kit for 3001 Union

Watts

Series RK-3000 1 in. Gasket Kit for 3001 Union

  • Fast #
  • Part #WGAC
  • Item #233867
  • Manufacturer Part #0881402
5 out of 5 Customer Rating
Brand image
Watts

Series RK-3000 1 in. Gasket Kit for 3001 Union

  • Fast #
  • Part #WGAC
  • Item #233867
  • Manufacturer Part #0881402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gaskets that can be used for the 3/4 in 3001 and 3005 series, 1/2 in 3003, 3004, 3006, 3007, and 3008 series
  • For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkalines
  • BAA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Diameter - Inside 1
1 in
Weight
0.06 lb
Characteristics & Features
Brand Model Compatibility
Series 3001, 3002
Collection
Series RK-3000
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Dielectric Union, Gasket Kit
Material
Rubber
Material Type
Buna-N
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
BAA Compliant
Yes
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Origin
Global
Type
Gasket Kit
UL Listed
No
UPC
098268105063