2 in. Insulated Kit Ink-f
Series RK-3000 2 in. Insulated Kit Ink-f
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 4028-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes two insulators per kit
- Made of polysulfone material
- Used with flange fittings to insulate each bolt in the flange
- Durable and corrosion resistant
- Use on 1 1/2 IN dielectric union series 3003, 3004, 3006
- Use on 2 IN dielectric union series 3001
-
Lead Law Compliant, Not Certified
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 3003, 3004, 3006, 3001
- Collection:
- Series RK-3000
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Insulated Kit
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polysulfone
- Origin:
- Global
- Type:
- Insulator Kit
- UL Listed:
- No
- UPC:
- 098268105407
- Weight:
- 0.1 lb