This product requires certification to purchase.

2 in. Steam Gasket Kit for 3001 Union

Watts

Series RK-3000 2 in. Steam Gasket Kit for 3001 Union

  • Fast #
  • Part #WGBF
  • Item #1214287
  • Manufacturer Part #0881430
4.2 out of 5 Customer Rating
Brand image
Watts

Series RK-3000 2 in. Steam Gasket Kit for 3001 Union

  • Fast #
  • Part #WGBF
  • Item #1214287
  • Manufacturer Part #0881430
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes two replacement gaskets per kit
  • Made of EPDM material
  • For use with steam to 300 degrees F
  • Durable and corrosion resistant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 3001
Collection:
Series RK-3000
Diameter - Inside 1:
2 in
Fitting Type:
Flange Accessory Pack
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
300
NSF Certified:
No
UL Listed:
No
UPC:
098268105247
Weight:
0.11 lb