3/4 in. Steam Gasket Kit for 3001 Union
Series RK-3000 3/4 in. Steam Gasket Kit for 3001 Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes two replacement gaskets per kit
- Made of EPDM material
- For use with steam to 300 degrees F
- Durable and corrosion resistant
-
Lead Law Compliant, Not Certified
Documents
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 3003, 3004, 3006, 3008, 3001, 3005, 3007
- Collection:
- Series RK-3000
- Diameter - Inside 1:
- 3/4
- Fitting Type:
- Flange Accessory Pack
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Type:
- Gasket Kit
- UL Listed:
- No
- UPC:
- 098268105209
- Weight:
- 0.09