2-1/2 - 3 in. Rubber Valve Repair Kit
Series RK-709 2-1/2 - 3 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Complete rubber parts kit
Specifications
- Brand Model Compatibility:
- LF709 and 709 Series Double Check Valve Assemblies
- Collection:
- Series RK-709
- Depth:
- 7-19/50
- Height:
- 2-11/25
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- UPC:
- 098268399691
- Valve Size:
- 2-1/2 in, 3 in
- Weight:
- 0.67
- Width:
- 5-63/100