6 in. Repair Kit Rubber
Series RK-709 6 in. Repair Kit Rubber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Complete rubber parts kit
Specifications
- Brand Model Compatibility:
- Series 709
- Collection:
- Series RK-709
- Depth:
- 14
- FM Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- UPC:
- 098268399714
- Valve Size:
- 6 in
- Weight:
- 1.7
- Width:
- 12