1-1/4 - 1-1/2 in. Valve Repair Kit
Series RK-719 1-1/4 - 1-1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
Specifications
- Brand Model Compatibility:
- Series 719 Double Check Valve Assembly, Backflow Preventing Valve
- Collection:
- Series RK-719
- Depth:
- 5
- FM Approved:
- No
- Height:
- 5-63/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-3/50
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268538182
- Valve Size:
- 1-1/4 in, 1-1/2 in
- Weight:
- 0.94
- Width:
- 3-3/50