2-1/2 - 4 in. Check Kit Stainless Steel
Series RK-757 2-1/2 - 4 in. Check Kit Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Second check kit
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Potable Water
- Brand Model Compatibility:
- Series 757 and Series757DCDA
- Collection:
- Series RK-757
- Depth:
- 6-3/10 in
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Second Check Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268131598
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 2 lb
- Width:
- 6-3/10 in