1/2 - 1 in. Vent Float Bronze Valve Repair Kit
Series RK-800 1/2 - 1 in. Vent Float Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Vent float kit
Specifications
- Brand Model Compatibility:
- 800 Series Pressure Vacuum Breakers
- Collection:
- Series RK-800
- Depth:
- 2-22/25 in
- FM Approved:
- No
- Height:
- 3-31/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Vent Float Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268293647
- Valve Size:
- 1/2 in, 1 in
- Weight:
- 0.3 lb
- Width:
- 2-1/2 in