This product requires certification to purchase.

1-1/4 - 2 in. Seat Stainless Steel Valve Repair Kit

Watts

Series RK-900 1-1/4 - 2 in. Seat Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK909M1SVHK
  • Item #1208012
  • Manufacturer Part #0887371
5 out of 5 Customer Rating
Brand image
Watts

Series RK-900 1-1/4 - 2 in. Seat Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK909M1SVHK
  • Item #1208012
  • Manufacturer Part #0887371
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
Brand Model Compatibility:
Series 909M1 Relief Valve Reduced Pressure Zone Assembly, Backflow Preventing Valve
Collection:
Series RK-900
Depth:
3-3/4
FM Approved:
No
Height:
3-1/4
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-1/2
Material:
Stainless Steel
Maximum Temperature:
210
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Seat Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268386370
Valve Size:
1-1/4 in, 2 in
Weight:
0.75
Width:
2-1/2