2-1/2 - 4 in. Check Kit Stainless Steel
Series RK-900 2-1/2 - 4 in. Check Kit Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Red silicone disc
- Can be installed in either horizontal or vertical position
- Serviceable without the use of special tools
- Extremely compact design
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Potable Water
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 757 and Series757DCDA
- Collection:
- Series RK-900
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/10
- FM Approved:
- No
- Height:
- 6-7/10
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- First Check Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268131574
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 2
- Width:
- 6-3/10