3/4 - 1 in. Check Bronze Valve Repair Kit
Series RK-900 3/4 - 1 in. Check Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1393-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- Series 909 Reduced Pressure Valve Assembly, Backflow Preventing Valve
- Collection:
- Series RK-900
- Depth:
- 3-69/100 in
- FM Approved:
- No
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Check Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268730128
- Valve Size:
- 3/4 in, 1 in
- Weight:
- 0.8 lb
- Width:
- 3-1/2 in