3/4 - 1 in. Seat Valve Repair Kit
Series RK-900 3/4 - 1 in. Seat Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
Specifications
- Brand Model Compatibility:
- Series 909SV Relief Check Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-900
- Depth:
- 2-22/25 in
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Origin:
- Global
- Product Type:
- Seat Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268386561
- Valve Size:
- 3/4 in, 1 in
- Weight:
- 0.3 lb
- Width:
- 2-1/2 in