This product requires certification to purchase.

Hose Assembly

Watts

Series RK-900 Hose Assembly

  • Fast #
  • Part #WHOSEAK909UX
  • Item #1218572
  • Manufacturer Part #0881487
5 out of 5 Customer Rating
Brand image
Watts

Series RK-900 Hose Assembly

  • Fast #
  • Part #WHOSEAK909UX
  • Item #1218572
  • Manufacturer Part #0881487
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Original parts insure long service life
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Series RK-900
Depth:
11-63/100
FM Approved:
No
Height:
5-13/100
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
8
NSF Certified:
No
Product Type:
Hose Assembly
UL Listed:
No
UPC:
098268105711
Weight:
2.33