1-1/4 - 2 in. Rubber Parts Valve Repair Kit
Series RK-919 1-1/4 - 2 in. Rubber Parts Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 919 Reduced Pressure Zone Assembly
- Collection:
- Series RK-919
- Depth:
- 3-3/4 in
- FM Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268073461
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.3 lb
- Width:
- 2-1/2 in