1-1/4 - 2 in. Valve Repair Kit
Series RK-919 1-1/4 - 2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 61 Annex G
- Brand Model Compatibility:
- Series 919 Reduced Pressure Zone Assembly
- Collection:
- Series RK-919
- Depth:
- 7-63/100
- FM Approved:
- No
- Height:
- 4-1/2
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-11/25
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Total Relief Valve Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268073416
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.7
- Width:
- 4-11/25