This product requires certification to purchase.

2 in. Check Rubber Valve Repair Kit

Watts

Series RK-919 2 in. Check Rubber Valve Repair Kit

  • Fast #
  • Part #WRK919RC4K
  • Item #2982092
  • Manufacturer Part #0888124
5 out of 5 Customer Rating
Brand image
Watts

Series RK-919 2 in. Check Rubber Valve Repair Kit

  • Fast #
  • Part #WRK919RC4K
  • Item #2982092
  • Manufacturer Part #0888124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Brand Model Compatibility:
Series 919 Reduced Pressure Zone Assembly
Collection:
Series RK-919
Depth:
3-3/4 in
FM Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Length:
2-1/2 in
Material:
Rubber
NSF Certified:
No
Origin:
Global
Product Type:
Check Rubber Parts Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268073331
Valve Size:
2 in
Weight:
0.13 lb
Width:
2-1/2 in