Repair Kit
Series RK-919 Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 919 Series Reduced Pressure Zone Assembly
- Collection:
- Series RK-919
- Depth:
- 3-69/100
- FM Approved:
- No
- Height:
- 5-19/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/2
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- First Check Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268073126
- Valve Size:
- 1-1/4 in, 1-1/2 in
- Weight:
- 0.4
- Width:
- 3-1/2