2-1/2 - 4 in. Check Rubber Valve Repair Kit
Series RK-957/957RPDA 2-1/2 - 4 in. Check Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 995/995RPDA Reduced Pressure Zone and Detector Assembly, Backflow Preventing Valve
- Collection:
- Series RK-957/957RPDA
- Depth:
- 6
- Height:
- 6
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Origin:
- Domestic
- Product Type:
- Check Rubber Parts Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268301366
- Valve Size:
- 2-1/2 in, 4 in
- Weight:
- 1
- Width:
- 6