6 957/957RPDA CVR Sleeve Kit - Not Certified
Series RK-957/957RPDA 6 957/957RPDA CVR Sleeve Kit - Not Certified
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 957/957RPDA Reduced Pressure Zone Assembly or Detector Assembly, Backflow Preventing Valve
- Collection:
- Series RK-957/957RPDA
- Depth:
- 6-3/10
- Height:
- 6-7/10
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10
- Origin:
- Domestic
- Product Type:
- Check Sleeve Cover Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- WRK957957RPDACU
- UPC:
- 098268127744
- Valve Size:
- 6 in
- Weight:
- 16
- Width:
- 6-3/10