6 lfn rk957/957rpda ck1-rs 6
Series RK-957/957RPDA 6 lfn rk957/957rpda ck1-rs 6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 957 Reduced Pressure Zone, 957RPDA Reduced Pressure Zone Detector Assembly
- Collection:
- Series RK-957/957RPDA
- Lead Law Compliance Level:
- Compliant Not Certified
- Product Type:
- First Check Repair Kit
- UPC:
- 098268301397
- Valve Size:
- 6 in
- Weight:
- 6 lb