1/2 - 3/4 in. Valve Repair Kit
This product has been replaced by
Manufacturer Part #0556096
Series RK-9D 1/2 - 3/4 in. Valve Repair Kit
Product Details
Product Details
- 1/2 to 3/4 IN 9D total repair kit
- Diaphragm assembly, disc assembly
- Seat, seat O-Ring
- Two union seals
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 9DM2
- Collection:
- Series RK-9D
- Depth:
- 2-19/100
- Height:
- 3-3/50
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268350326
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 0.19
- Width:
- 1-22/25