1/2 in. Valve Repair Kit
This product has been replaced by
Manufacturer Part #0556097
Series RK-9D 1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 9DM2 Double Check Valve Assembly
- Collection:
- Series RK-9D
- Depth:
- 2-19/100
- Height:
- 3-3/50
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268350333
- Valve Size:
- 1/2 in
- Weight:
- 0.2
- Width:
- 1-22/25