1/2 in. Valve Repair Kit
Series RK-A2 1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 2 adapters
- Compatible with Intelliflow A2C-SC and A2C-SC-WB
- Converts Intelliflow to single lever 2-M2 valve
- 1/2 IN valve connection
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- Intelliflow A2C-SC, Intelliflow A2C-SC-WB
- Collection:
- Series RK-A2
- Depth:
- 3-13/100 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-63/100 in
- Origin:
- Domestic
- Product Type:
- Adapter Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268255027
- Valve Size:
- 1/2 in
- Weight:
- 0.4 lb
- Width:
- 1-63/100 in