1/2 in. Valve Repair Kit
Series RK-A200 1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trap primer internal subassembly
- Silicone seat disc
- Nitrile O-rings
- Includes new float
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- A200 Series Trap Primers
- Collection:
- Series RK-A200
- Depth:
- 1-3/4
- FM Approved:
- No
- Height:
- 2-11/25
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- UL Listed:
- No
- UPC:
- 098268103977
- Valve Size:
- 1/2 in
- Weight:
- 0.06
- Width:
- 1-1/2