2 in. Cover Valve Repair Kit
Series RK-LF009 2 in. Cover Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- Fits 2 inch reduced pressure zone assembly
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 009M2 Reduced Pressure Zone Assembly
- Collection:
- Series RK-LF009
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 8-19/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Cover Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268458862
- Valve Size:
- 2 in
- Weight:
- 2.65 lb
- Width:
- 3-1/2 in