1-1/2 in. Brass Valve Repair Kit
Series RK-LF223 1-1/2 in. Brass Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gaskets included
- Easy to install
- Parts made of high quality material
- No special tools required
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF223
- Collection:
- Series RK-LF223
- Depth:
- 5-47/50 in
- FM Approved:
- No
- Height:
- 8-19/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- NSF Certified:
- Yes
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Weight:
- 0.56 lb
- Width:
- 3-1/2 in