1-1/2 in. Valve Repair Kit
Series RK-LF25AUB-Z4 1-1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts made of high quality material
- Gaskets included
- Easy to install
- No special tools required
Specifications
- Brand Model Compatibility:
- LF25AUB Series Water Pressure Reducing Valves
- Collection:
- Series RK-LF25AUB-Z4
- Depth:
- 5 in
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-3/50 in
- Origin:
- Global
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268103588
- Valve Size:
- 1-1/2 in
- Weight:
- 0.3 lb
- Width:
- 3-3/50 in