2-1/2 - 3 in. Check Valve Repair Kit
Series RK-LF709 2-1/2 - 3 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 2 1/2 to 3 IN double check valve assembly
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series LF709 Double Check Valve Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF709
- Depth:
- 5
- FM Approved:
- No
- Height:
- 5-63/100
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-3/50
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Seat Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268458572
- Valve Size:
- 2-1/2 in, 3 in
- Weight:
- 1.7
- Width:
- 3-3/50