1-1/4 - 2 in. Check Valve Repair Kit
Series RK-LF909 1-1/4 - 2 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Original parts insure long service life
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- LF909M1 Reduced Pressure Zone Assembly, 909M1 Reduced Pressure Zone Assembly
- Collection:
- Series RK-LF909
- Depth:
- 5
- FM Approved:
- No
- Height:
- 5-63/100
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Check Rubber Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268459036
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 1.6
- Width:
- 3-3/50