10 lfrk 909-rt 10
Series RK-LF909 10 lfrk 909-rt 10
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series LF909 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF909
- Depth:
- 14
- Height:
- 1
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 14
- Origin:
- Domestic
- Product Type:
- Complete Rubber Parts Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- WLFRK909RT10
- UPC:
- 098268459326
- Weight:
- 4.18
- Width:
- 12