This product requires certification to purchase.

2-1/2 - 3 in. Rubber Parts Valve Repair Kit

Watts

Series RK-LF909 2-1/2 - 3 in. Rubber Parts Valve Repair Kit

  • Fast #
  • Part #WLFRK909RV2LM
  • Item #4525869
  • Manufacturer Part #0794081
3.6 out of 5 Customer Rating
Brand image
Watts

Series RK-LF909 2-1/2 - 3 in. Rubber Parts Valve Repair Kit

  • Fast #
  • Part #WLFRK909RV2LM
  • Item #4525869
  • Manufacturer Part #0794081
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Original parts insure long service life
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF909 Reduced Pressure Zone Assembly, 909 Reduced Pressure Zone Assembly
Collection:
Series RK-LF909
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9 in
FM Approved:
No
Height:
1-1/2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Product Type:
Relief Valve Rubber Parts Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268459197
Valve Size:
2-1/2 in - 3 in
Weight:
1.4 lb
Width:
6 in