3/4 - 1 in. Cover Valve Repair Kit
Series RK-LF909 3/4 - 1 in. Cover Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- Parts made of high quality material
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series LF909 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF909
- Depth:
- 2-22/25 in
- FM Approved:
- No
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cover Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268459104
- Valve Size:
- 3/4 in, 1 in
- Weight:
- 0.9 lb
- Width:
- 2-1/2 in