4 - 10 in. Rubber Parts Valve Repair Kit
Series RK-LF909 4 - 10 in. Rubber Parts Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No special tools required for changing parts
- Parts made of high quality material
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 909M1 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF909
- Depth:
- 14
- FM Approved:
- No
- Height:
- 1
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 12
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Rubber Parts Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268507010
- Valve Size:
- 4 in - 10 in
- Weight:
- 1.8
- Width:
- 12