4 in. Seat Copper Alloy Valve Repair Kit
Series RK-LF909 4 in. Seat Copper Alloy Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No special tools required for changing parts
- Parts made of high quality material
- Original parts insure long service life
- Factory replacement kit
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- LF909 and 909 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-LF909
- Depth:
- 5-47/50
- Height:
- 8-19/100
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/2
- Material:
- Copper Alloy
- Origin:
- Domestic
- Product Type:
- Seat Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268459449
- Valve Size:
- 4 in
- Weight:
- 3.43
- Width:
- 3-1/2