This product requires certification to purchase.

1/2 - 3/4 in. Valve Repair Kit

Watts

Series RK-LFL70A 1/2 - 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WLFL70ARKDF
  • Item #4525046
  • Manufacturer Part #0125130
5 out of 5 Customer Rating
Brand image
Watts

Series RK-LFL70A 1/2 - 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WLFL70ARKDF
  • Item #4525046
  • Manufacturer Part #0125130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • O-ring to prevent leaks
  • For low temperature thermostat
  • Includes all parts for quick repair
  • Suitable for 1/2 to 3/4 inch low temperature valves
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Brand Model Compatibility:
LFL70A Series Hot Water Extender Tempering Valves
Collection:
Series RK-LFL70A
Depth:
5
Height:
1-1/2
Lead Law Compliance Level:
Compliant Not Certified
Length:
4
Origin:
Global
Product Type:
Repair Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268849516
Valve Size:
1/2 in, 3/4 in
Weight:
0.2
Width:
4