1/2 - 1 in. Bronze Valve Repair Kit
Series RK-LFMMV 1/2 - 1 in. Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermostatic piston assembly
- Includes O-ring, funnel and spring
- Easy to install
- No special tools required
Documents
Specifications
- Brand Model Compatibility:
- LFMMV-M1 Series Thermostatic Mixing Valves
- Collection:
- Series RK-LFMMV
- Depth:
- 2-19/100
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 3-3/50
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-22/25
- Material:
- Bronze
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268451863
- Valve Size:
- 1/2 in, 1 in
- Weight:
- 0.1
- Width:
- 1-22/25