3 in. Valve Repair Kit
Series RK-N223 3 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts made of high quality material
- Includes seat and bottom plug gaskets
- Easy to install
- No special tools required
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- Series N223F Flanged High Capacity Water Pressure Regulator Valve
- Collection:
- Series RK-N223
- Depth:
- 8-1/2
- Height:
- 9-63/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268554021
- Valve Size:
- 3 in
- Weight:
- 1.9
- Width:
- 4-1/2