This product requires certification to purchase.

1/4 - 3/4 in. Check Valve Repair Kit

Watts

Series RK-SS009 1/4 - 3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #WRKSS009M2M3CK2BF
  • Item #1219181
  • Manufacturer Part #0887516
5 out of 5 Customer Rating
Brand image
Watts

Series RK-SS009 1/4 - 3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #WRKSS009M2M3CK2BF
  • Item #1219181
  • Manufacturer Part #0887516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Second check kit
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
Series SS009M3 Stainless Steel Reduced Pressure Zone Assembly, Backflow Preventing Valve
Collection:
Series RK-SS009
Depth:
2-22/25
FM Approved:
No
Height:
3-31/100
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-1/2
NSF Certified:
No
Origin:
Domestic
Product Type:
Second Check Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268698930
Valve Size:
1/4 in, 3/4 in
Weight:
0.3
Width:
2-1/2