This product requires certification to purchase.

3/4 in. Backflow Repair Kit

Watts

Series RK-SS009 3/4 in. Backflow Repair Kit

  • Fast #
  • Part #WRKSS009M2M3VTBF
  • Item #1219510
  • Manufacturer Part #0887520
4.6 out of 5 Customer Rating
Brand image
Watts

Series RK-SS009 3/4 in. Backflow Repair Kit

  • Fast #
  • Part #WRKSS009M2M3VTBF
  • Item #1219510
  • Manufacturer Part #0887520
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Relief valve kit
  • Requires Certification

Specifications

Brand Model Compatibility:
Series SS009M2/M3 Stainless Steel Reduced Pressure Zone Assembly, Backflow Preventing Valve
Collection:
Series RK-SS009
Depth:
2-22/25 in
FM Approved:
No
Height:
3-31/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Relief Valve Kit
UPC:
098268698978
Valve Size:
3/4 in
Weight:
0.3 lb
Width:
2-1/2 in