3 in. Flanged OS&Y Resilient Wedge Gate Valve
Series RP-Gate Valves 3 in. Flanged OS&Y Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For replacement or repair in field
- For OSY resilient wedge gate valve
- Includes a 1/2 inch ball valve
- Fits 3 inch valve
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series RP-Gate Valves
- Depth:
- 21
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 8
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- Product Type:
- Shut Off Valve
- UPC:
- 098268089004
- Valve Body Style:
- Straight
- Valve Operator:
- Handwheel
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Weight:
- 55.18
- Width:
- 10-1/2