This product requires certification to purchase.

2-1/2 - 4 in. Test Cock and O-ring

Watts

Series RP-Test Cocks 2-1/2 - 4 in. Test Cock and O-ring

  • Fast #
  • Part #WLFRKTC#3LP
  • Item #4525888
  • Manufacturer Part #0792522
4.7 out of 5 Customer Rating
Brand image
Watts

Series RP-Test Cocks 2-1/2 - 4 in. Test Cock and O-ring

  • Fast #
  • Part #WLFRKTC#3LP
  • Item #4525888
  • Manufacturer Part #0792522
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free full port ball valve design
  • Screwdriver slot to open and close
  • Quarter turn valve
  • Fits 2 1/2 IN to 4 IN backflow
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Brand Model Compatibility:
Series 757, Series 957
Collection:
Series RP-Test Cocks
Depth:
6 in
FM Approved:
No
Height:
6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Origin:
Domestic
Product Type:
Test Cock
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268500660
Valve Size:
2-1/2 in - 4 in
Weight:
1 lb
Width:
6 in