This product requires certification to purchase.

lf 1/2 lftc 757/957 21/2-4

Watts

Series RP-Test Cocks lf 1/2 lftc 757/957 21/2-4

  • Fast #
  • Part #WLFTC2D
  • Item #4525875
  • Manufacturer Part #0792520
3.3 out of 5 Customer Rating
Brand image
Watts

Series RP-Test Cocks lf 1/2 lftc 757/957 21/2-4

  • Fast #
  • Part #WLFTC2D
  • Item #4525875
  • Manufacturer Part #0792520
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement parts
  • Screwdriver slot to open and close
  • Quarter turn valve
  • Fits 2 1/2 IN to 4 IN backflow
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
2-1/2 in to 4 in 757 and 957 Series Reduced Pressure Zone Assemblies
Collection:
Series RP-Test Cocks
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Product Type:
Test Cock
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
WLFTC2D
UPC:
098268500646
Valve Operator:
Screwdriver Slot
Valve Size:
2-1/2 in, 4 in
Weight:
1