This product requires certification to purchase.

3/4 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

Watts

Series S-FBV-1 3/4 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #WSFBV1F
  • Item #1211824
  • Manufacturer Part #0548013
4.6 out of 5 Customer Rating
Brand image
Watts

Series S-FBV-1 3/4 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #WSFBV1F
  • Item #1211824
  • Manufacturer Part #0548013
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Two-piece stainless steel body construction
  • Full port for minimal pressure drop
  • Drilled and tapped mounting pads
  • Vinyl insulated standard Latch-Lok handle to lock open or closed
  • Reinforced PTFE seats and seals
  • Adjustable packing gland
  • Bottom loaded blowout proof stem
  • Conforms to MSS-SP-110 and API-598
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

BAA Compliant:
No
Collection:
Series S-FBV-1
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS-SP-110
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
400
Minimum Temperature:
0
NSF Certified:
No
Pressure - High:
125, 1000
Pressure Class:
1000#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268386790
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
1.39 lb
Width:
3-1/2 in