3/4 x 3/4 in. FNPT x Hose Vacuum Breaker
This product has been replaced by
Manufacturer Part #0124297
Series SC8 3/4 x 3/4 in. FNPT x Hose Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Brass body
- Hose bibb
- Separate vacuum breaker
- Provides backflow backsiphonage protection
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Collection:
- Series SC8
- Color Finish Category:
- Brass Tones
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 3-1/4
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268308495
- Valve Operator:
- Round Handle
- Weight:
- 1
- Width:
- 2-1/2