1/2 in Stainless Steel FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Strainer
Series SS009 1/2 in Stainless Steel FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Investment cast 316 stainless steel assembly for corrosion resistance furnished with a strainer
- NPT inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Top mounted vandal resistant EZ-TC test cocks provide easy access for testing
- Modular check construction featuring nonreversible checks with captured springs for simplified servicing
- Internal relief valve for right and left hand installations
- True line sized check modules open further allowing dirt and debris to pass freely through the valve reducing fouling problems
- Replaceable seats for an economical repair
- Bolted on, top entry single access cover for ease of maintenance
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Series SS009
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 5
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000
- Included:
- Quarter-Turn Ball Valve(s), Strainer
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316L, Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268918458
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 6.8
- Width:
- 7-1/4