1 in Stainless Steel FPT Reduced Pressure Zone Assembly with Flood Sensor and Quarter-Turn Ball Valves
Series SS009 1 in Stainless Steel FPT Reduced Pressure Zone Assembly with Flood Sensor and Quarter-Turn Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Investment cast 316 stainless steel assembly for corrosion resistance
- NPT inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Top mounted vandal resistant EZ-TC test cocks provide easy access for testing
- Internal relief valve for reduced installation clearances
- Replaceable seats for an economical repair
- Bolted on, top entry single access cover for ease of maintenance
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- No
- Coating:
- Polymer
- Collection:
- Series SS009
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7
- IAPMO Listed:
- No
- Included:
- Flood Sensor, Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 16-3/4
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268346534
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Stainless Steel
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 12.7
- Width:
- 10-1/4